Shop All PVC Tubing
Zoro Select
Tubing, 6.5mm ID x 10mm OD, 100 Ft, Natural
Mfr # 806FH5
Zoro # G610724041
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.75 mm
- Food and Beverage Compatibility Non-Potable Water
- Application Air, Water
- Maximum Operating Pressure 150 psi @ 73 Degrees F
- Jacket Color No Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806FH5
- Zoro # G610724041
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Inside Diameter | 6.5 mm |
Overall Length | 100 ft |
Bend Radius | 40 mm |
Outside Diameter | 10 mm |
Description
Tubing, Application Air, Water, Color Beige, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 6.5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Cartridge For Moen 1200 (C1775TS)
- DELTA Delta Waterfall Metal Lever Handle Kit Chrome (RP21469)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Draining Sillcock w-34HA VB (25P-14)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- ZORO SELECT Tubing, 5/16 I.D., 100 ft., Clear, Flexible (4EGU9)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2279)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3284)
- ZORO SELECT Tubing, 1 I.D., 100 ft., Clear, Flexible (4135210-6742)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2227)
- ZORO SELECT Breathing Hose, ID 3/8 in, OD 11/16 in (A1243H-06X300)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Black (806FJ8)
- Zoro Select PVC Tubing