Shop All Polyurethane Tubing
Zoro Select
Tubing, 6.5mm ID x 10mm OD, 100 Ft, Black
Mfr # 1PBT2
Zoro # G3444777
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 6.5 mm
- Outside Dia. 10 mm
- Wall Thickness 1.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PBT2
- Zoro # G3444777
- UPC # 190735934296
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 6.5 mm |
Outside Dia. | 10 mm |
Tube Length | 100 ft |
Bend Radius | 1 9/16 in |
Tubing Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 10 mm |
Inside Diameter | 6.5 mm |
Description
Tubing, Application Air, Water, Color Black, Hardness Shore A 98, Inside Diameter 6.5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060E)
- ANVIL 3/4" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073009)
- B&K 1-1/2 In. x 12 In. Schedule 80 PVC Nipple (407-120)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (22600066312000)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 10 Ft. (ZUSA-HT-568)
- ZORO SELECT Tubing, Polyurethane, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1505)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (2LZH5)
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Clear Blue (1PBR8)
- ZORO SELECT Polyurethane Tubing, 1/4 in Inside Dia. (PU38ABK-25)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 25 Ft. L (ZUSA-HT-484)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D. (ZUSA-HT-1528)
- Zoro Select Tubing