Shop All Polyurethane Tubing
Zoro Select
Tubing, 6.5 mmx10mm OD, 100 Ft, Clear Blue
Mfr # 1PBT1
Zoro # G1099436
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 6.5 mm
- Outside Dia. 10 mm
- Wall Thickness 1.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PBT1
- Zoro # G1099436
- UPC # 190735912799
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 6.5 mm |
Outside Dia. | 10 mm |
Tube Length | 100 ft |
Outside Diameter | 10 mm |
Tubing Length | 100 ft |
Outside Diameter Tolerance | +/-0.004 in |
Overall Length | 100 ft |
Bend Radius | 1 9/16 in |
Inside Diameter | 6.5 mm |
Description
Tubing, Application Air, Water, Color Blue, Hardness Shore A 98, Inside Diameter 6.5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress cap, 2" (77737)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron 5-Way Cross Fitting (366 CRSO-12)
- SLOAN Quad Ring, For Use With Optima Plus, Pk12 (EBV18)
- LEGEND VALVE 2-1/2" GALVANIZED 90 ELBOW (352-009)
- ZORO SELECT Tubing, 12mm OD, 100 Ft L, Green (PU12MAG)
- ZORO SELECT FEP Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-899)
- ZORO SELECT Tubing, 3/32In IDx5/32 In OD, 100 Ft, Black (1PBL9)
- ZORO SELECT Tubing, 5/32 In OD, 50 Ft L, Yellow (PU5322AY)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 10 Ft. (ZUSA-HT-568)
- ZORO SELECT Poly Tubing, Spiral, OD 3/8 In, 23 In (2MPS-38-20-01)
- HYDROMAXX 5/8" IDx3/4" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT058050)
- Zoro Select Polyurethane Tubing