Shop All PVC Tubing
Zoro Select
Tubing, 5mm IDx8mm OD, 100 Ft, Natural
Mfr # 806FH4
Zoro # G410742085
original price:
$35.55
15% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.5 mm
- Resistance Properties Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
- Overall Length 100 ft
- Jacket Color No Jacket
- Vacuum Rated Not Rated for Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806FH4
- Zoro # G410742085
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 5 mm |
Outside Diameter | 8 mm |
Bend Radius | 32 mm |
Description
Tubing, Application Air, Water, Color Beige, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 175 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 8 mm, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1 in Pipe Size (1402010)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Flow Rate (GPM): 1.5 (P-1250-BN)
- KOHLER Replacement Hose (1293588)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-96)
- ZORO SELECT Tubing, 3/4 I.D., 100 ft., Clear, Flexible (413110-6742)
- ZORO SELECT Fuel Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-1181)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2113)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2146)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-22)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-126)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2151)
- Zoro Select Tubing