Shop All PVC Tubing
Zoro Select
Tubing, 5/8 I.D., 50 ft., Clear, Flexible
Mfr # 41024710-5711G
Zoro # G3048367
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 55
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41024710-5711G
- Zoro # G3048367
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 3/8 in |
Inside Diameter | 5/8 in |
Overall Length | 50 ft |
Bend Radius | 2 3/8 in |
Outside Diameter | 7/8 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021)
- ZORO SELECT 1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87404)
- PARKER 3/8" Push x 1/4" MNPT Kynar Check Valve (FB6MCVC4-HBLK-05)
- WATCO Univ. NuFit Push Pull w-Grid and 1-Hole Overflow - Silicone (48700-PP-BN-G)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-2191)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2279)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Natural (806FH8)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2150)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 25 Ft. L (ZUSA-HT-232)
- ZORO SELECT PVC Tubing (ZUSA-HT-5611)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2227)
- Zoro Select PVC Tubing