Shop All PEX Tubing
Zoro Select
Tubing, 5/32In IDx1/4In OD, 1000 Ft, Yellow
Mfr # PE14-DY
Zoro # G2932456
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material LLDPE
- Inside Dia. 5/32 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PE14-DY
- Zoro # G2932456
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 1/4 in |
Tube Length | 1,000 ft |
Tube Bend Radius | 2 in |
Inside Diameter | 5/32 in |
Outside Diameter | 1/4 in |
Overall Length | 1,000 ft |
Bend Radius | 1 1/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Description
Tubing, Application Air, Lubricant, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 1,000 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.04 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" S-661 ABS BACKWATERW/SLEEV (202-284)
- LEGEND VALVE 3/4" BLACK COUPLING (350-504)
- KOHLER Shower Elbow, 2-5/16" L (98351-CP)
- KOHLER Components 18" Grab Bar (25160-BN)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (PE14-ABLK)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X.600ANA)
- ZORO SELECT Tubing, 2 1/4 In OD, 100 Ft L, Natural (HDPE2.25ANA)
- ZORO SELECT Tubing (1529L-250500-10)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 300 ft, 100 psi (Q3PC300XRED)
- ZORO SELECT Tubing, 1/4In IDx3/8 In OD, 1000 Ft, Yellow (PE38-DY)
- APOLLO EXPANSION PEX 3/4 in. x 300 ft. Blue PEX-A Pipe in Solid (EPPB30034S)
- Zoro Select PEX Tubing