Shop All PVC Tubing
Zoro Select
Tubing, 5/32In IDx1/4In OD, 100 Ft, Natural
Mfr # 806FG5
Zoro # G610742106
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.047 in
- Reinforcement Not Reinforced
- Application Air, Water
- Peristaltic Pump Compatible No
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806FG5
- Zoro # G610742106
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Bend Radius | 1 in |
Inside Diameter | 5/32 in |
Description
Tubing, Application Air, Water, Color Beige, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Pipe Strap, 2 Hole, 1 In, PVC (5133738)
- ZORO SELECT 1/2" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (463-100)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G5-LF1200-2p-16908)
- APOLLO PEX 1/4 in. (3/8 in. O.D.) x 2 ft. White PEX Pipe (APPW14RISER)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2895)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2134)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-230)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-63)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2978)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X25)
- Zoro Select PVC Tubing