Shop All Polyurethane Tubing
Zoro Select
Tubing, 5/32In IDx1/4 In OD, 250 Ft, Black
Mfr # 1PBP8
Zoro # G2948924
original price:
$90.19
9% off
new price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 5/32 in
- Outside Dia. 1/4 in
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PBP8
- Zoro # G2948924
- UPC # 190735930083
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 1/4 in |
Tube Length | 250 ft |
Bend Radius | 1 in |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 1/4 in |
Tubing Length | 250 ft |
Overall Length | 250 ft |
Inside Diameter | 5/32 in |
Description
Tubing, Application Air, Water, Color Black, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister S/A Vlv Hot Endbdy (900-0060)
- B&K 3/4 In. Malleable Black Iron Pipe Plug (521-804BG)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 3 in H (EV961807-75)
- GSW Hot Stem Assembly w/ Handle (AA-101)
- ZORO SELECT FEP Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-899)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3404)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Green (PU08MAG)
- ZORO SELECT Tubing, 3/8 In OD, Polyurethane, 100 Ft (4HL94)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Black (1PBT6)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 50 Ft. (ZUSA-HT-536)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- Zoro Select Tubing