Shop All PEX Tubing
Zoro Select
Tubing, 5/32In IDx1/4 In OD, 100 Ft, Blue
Mfr # PE14-ABU
Zoro # G3484975
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material LLDPE
- Inside Dia. 5/32 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PE14-ABU
- Zoro # G3484975
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 5/32 in |
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Bend Radius | 1 1/4 in |
Description
Tubing, Application Air, Lubricant, Water, Color Blue, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.04 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300028800)
- APOLLO PEX 3/4 in. x 500 ft. Blue PEX Pipe (APPB50034)
- BECK 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025205)
- KOHLER Cannister Repair Kit, Replacement (GP1229656)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Natural (HDPE38ANA)
- ZORO SELECT Tubing (1529L-375625-25)
- ZORO SELECT Pipe, Plastic, 1 1/4 In (SIDR-15-100-20)
- ZORO SELECT PEX Tubing, White, 1/8 in, 100 ft, 100 psi (Q0PC100)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Black (PE12-ABLK)
- APOLLO PEX 3/4 in. x 100 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB10034)
- Zoro Select Tubing