Shop All Nylon Tubing
Zoro Select
Tubing, 5/32" OD, Nylon, Blue, 50 Ft
Mfr # 2VDT5
Zoro # G2459396
original price:
$10.51
18% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60 +/-3
- Inside Dia. 7/64 in
- Outside Dia. 5/32 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VDT5
- Zoro # G2459396
- UPC # 190735925553
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 7/64 in |
Outside Dia. | 5/32 in |
Tube Length | 50 ft |
Outside Diameter | 5/32 in |
Overall Length | 50 ft |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Air, Color Blue, Hardness Shore D 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 X 3/4 Brass Reducer Coupling (5318045)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- WOODFORD Woodford RK-14MH Model 14 & 18 Repair Kit (4192225)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGS20010)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 100 Ft (2VDN3)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Red, 100 Ft (2VDX2)
- ZORO SELECT NylonTubing, 10mm ID, 12mm OD, 100 Ft. (1523-10mm12mm)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250Ft, Green (4HHD1)
- ZORO SELECT NylonTubing, 3/16" ID, 5/16" OD, 100Ft. (1523-188312)
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-NA-25)
- SYNFLEX Air Brake Tubing, Green, 25 m (4247-0415-25)
- Zoro Select Tubing