Shop All Polyurethane Tubing
Zoro Select
Tubing, 5/32 In OD, 50 Ft L, Light Blue
Mfr # 2LZF2
Zoro # G1936313
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 3/32 in
- Outside Dia. 5/32 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2LZF2
- Zoro # G1936313
- UPC # 190735920671
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 5/32 in |
Tube Length | 50 ft |
Inside Diameter | 3/32 in |
Tubing Length | 50 ft |
Outside Diameter | 5/32 in |
Overall Length | 50 ft |
Bend Radius | 5/8 in |
Outside Diameter Tolerance | +/-0.004 in |
Description
Tubing, Application Air, Water, Color Light Blue, Hardness Shore A 98, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 100 Ft. L (ZUSA-HT-1173)
- ZORO SELECT 22-1/2 Street Elbow, 3 In Hub x Spigot (1CNU1)
- DIXON Cam and Groove Tube Handle, 2 in, 316 SS, Domestic (200-HSCRP-SI)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (1452003)
- ZORO SELECT Tubing, 1/3In, IDx1/2 In OD, 250 Ft, Black (PU50-BBLK PU12-BBLK)
- ZORO SELECT Tubing, 3/8 In OD, 50 Ft L, Light Blue (2LZF4)
- ZORO SELECT EVA Tubing, Flexible, 0.5 in OD, 100 ft. (891210)
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Red (1CTG1)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-502)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. (ZUSA-HT-3368)
- ZORO SELECT Poly Tubing, Spiral, OD 3/8 In, 23 In (2MPS-38-20-01)
- Zoro Select Polyurethane Tubing