Shop All PEX Tubing
Zoro Select
Tubing, 5/16In IDx1/2In OD, 100 Ft, Natural
Mfr # 806FG7
Zoro # G710707500
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Wall Thickness 0.094 in
- Overall Length 100 ft
- Vacuum Rated Not Rated for Vacuum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806FG7
- Zoro # G710707500
- Country of Origin Taiwan, Province of China
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Bend Radius | 2 in |
Outside Diameter | 1/2 in |
Inside Diameter | 5/16 in |
Description
Tubing, Application Air, Water, Color Beige, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 3/4 In Pipe, C (S4017C)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB04)
- ZORO SELECT Side Spray Head with Hose, 5", Metal (30184)
- ZORO SELECT Replacement Sink Strainer (30065)
- ZORO SELECT Tubing (1508-500625-25)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-9-160-12)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 500 ft, 100 psi (Q3PC500XBLUE)
- ZORO SELECT Tubing, 5/16 In OD, 100 Ft L, Natural (HDPE516ANA)
- ZORO SELECT Tubing, Oxygen Barrier, 3/4 in, Orange (U870O300)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 1000 Ft, Black (PE14-DBLK)
- APOLLO EXPANSION PEX 3/4 in. x 300 ft. Red PEX-A Pipe in Solid (EPPR30034S)
- Zoro Select PEX Tubing