Shop All PVC Tubing
Zoro Select
Tubing, 5/16In IDx1/2 In OD, 250Ft, Natural
Mfr # 806FH1
Zoro # G510742091
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.094 in
- Flexibility Flexible
- Reinforcement Not Reinforced
- Maximum Operating Pressure 150 psi @ 73 Degrees F
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 806FH1
- Zoro # G510742091
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Inside Diameter | 5/16 in |
Outside Diameter | 1/2 in |
Overall Length | 250 ft |
Bend Radius | 2 in |
Description
Tubing, Application Air, Water, Color Beige, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 250 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-1960NL PEX BALL VALVE (101-544NL)
- ARMACELL 7/8" Id X 1/2" Armaflex Pipe Insul. 210/Ctn (APT07812)
- AEROQUIP PTFE Hose, 5/16 IDx60 L, Brass, 2500 PSI (1PCN8)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/2In (8 EBU-S)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2200)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2261)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1179)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 50 Ft. L (ZUSA-HT-29)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-126)
- ZORO SELECT Tubing, 4mm IDx6mm OD, 100 Ft, Natural (806FH3)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X5)
- Zoro Select PVC Tubing