Shop All Nylon Tubing
Zoro Select
Tubing, 5/16" OD, Nylon, Natural, 50 Ft
Mfr # 2VDL9
Zoro # G3329015
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60
- Inside Dia. 15/64 in
- Outside Dia. 5/16 in
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VDL9
- Zoro # G3329015
- UPC # 190735933336
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 15/64 in |
Outside Dia. | 5/16 in |
Tube Length | 50 ft |
Outside Diameter | 5/16 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Description
Tubing, Application Air, Color Beige, Hardness Shore D 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" CTS PACK-JOINT NUT (313-514)
- LEGEND VALVE 2" X 3/4" SS304 HEX BUSHING (404-499)
- ELKAY Push Bottom Assembly, For Use With Elkay & Halsey Taylor (98536C)
- ZORO SELECT 3/4" x 2" TOE Black Pipe Nipple Sch 80 (40502TS)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Black, 50 Ft (2VDL2)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.251 (ZUSA-HT-2603)
- ZORO SELECT Tubing, 7/64" IDx5/32" OD, 100 Ft, Black (N532-ABLK)
- ZORO SELECT NylonTubing, 6mm ID, 8mm OD, 100 Ft. (1523-6mm8mm)
- ZORO SELECT Tubing, 10mm OD, Nylon, Natural, 100 Ft (2VDZ6)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 50 Ft (2VDN2)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Nat, 250 Ft (2VDR4)
- Zoro Select Tubing