Shop All Nylon Tubing
Zoro Select
Tubing, 5/16" OD, Nylon, Black, 250 Ft
Mfr # 2VDT1
Zoro # G3039084
original price:
$125.51
22% off
new price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60 +/-3
- Inside Dia. 15/64 in
- Outside Dia. 5/16 in
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VDT1
- Zoro # G3039084
- UPC # 190735930755
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 15/64 in |
Outside Dia. | 5/16 in |
Tube Length | 250 ft |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Overall Length | 250 ft |
Inside Diameter | 7/32 in |
Outside Diameter | 5/16 in |
Description
Tubing, Application Air, Color Black, Hardness Shore D 60, Inside Diameter 7/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D. x 48'' Length with 1/2" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-48A)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-0X)
- ZORO SELECT 2" Socket Weld SS Tee (4307005124)
- ZURN Sensor Faucet (Z6915-XL-N)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 50 Ft (2VDL1)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250 Ft, Red (4HHD7)
- ZORO SELECT NylonTubing, .380" ID, 1/2" OD, 100 Ft. (1523-380500)
- ZORO SELECT NylonTubing, 19/64" ID, 1/2" OD, 100 Ft. (1523-290500)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-630)
- ZORO SELECT Tubing, 4mm In ID, 6mm In OD, 100 Ft, Blue (4HHF4)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- Zoro Select Nylon Tubing