Shop All PVC Tubing
Zoro Select
Tubing, 5/16 in OD, 175 PSI, 100 Ft, Red
Mfr # 806FJ4
Zoro # G110742095
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.063 in
- System of Measurement Inch
- Hardness Shore A 98
- Fitting Compatibility Barbed, Crimp, Push-to-Connect
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806FJ4
- Zoro # G110742095
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Outside Diameter | 5/16 in |
Overall Length | 100 ft |
Bend Radius | 1 1/4 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Air, Water, Color Red, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 175 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL 3 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97042)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-VS)
- ZORO SELECT 1/8" MNPT 316 SS Square Head Plug (60SQ112N018)
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00029)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1819)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 3/8 In OD (1512-250375-100)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2149)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-56)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2126)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1179)
- TYGON Tubing, 1/4 I.D., 100 ft., Clear, Flexible (ACF02019)
- Zoro Select Tubing