Shop All PVC Tubing
Zoro Select
Tubing, 4mm IDx6mm OD, 100 Ft, Natural
Mfr # 806FH3
Zoro # G210742094
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Application Air, Water
- Hardness Shore A 98
- Jacket Color No Jacket
- Outside Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806FH3
- Zoro # G210742094
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Outside Diameter | 6 mm |
Inside Diameter | 4 mm |
Bend Radius | 24 mm |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Beige, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" Male NPT Black Forged Steel Hex Head Plug Class 3000 (0361312408)
- MOEN Commercial M-Core 3-Series V/O Trim Ch (UT8350)
- ZURN Zurn Z1385-3/4X5-VB Non-Freeze Post Hydrant W/VB, Exposed, 3/4" x 5" (Z1385-3/4X5-VB)
- L.H. DOTTIE L.H. Dottie 4' Rooftop Pipe Support (DPS)
- ZORO SELECT Tubing, 3/16IDx5/16in OD, 250Ft, Clear Blue (806FJ9)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-116)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2114)
- ZORO SELECT Fuel Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-1181)
- ZORO SELECT Tubing, 55 psi at 70F, 100 ft., Shore A73 (4HL97)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV2)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1013X10)
- Zoro Select Tubing