Shop All Nylon Tubing
Zoro Select
Tubing, 3/8" OD, Nylon, Black, 50 Ft
Mfr # 2VDL3
Zoro # G0727815
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60
- Inside Dia. 9/32 in
- Outside Dia. 3/8 in
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2VDL3
- Zoro # G0727815
- UPC # 190735909522
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 9/32 in |
Outside Dia. | 3/8 in |
Tube Length | 50 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 9/32 in |
Overall Length | 50 ft |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Description
Tubing, Application Air, Color Black, Hardness Shore D 60, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Chrome (D328-26)
- B & K INTERNAL CORG COUPL 6"" (0615AA)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STE)
- CONTINENTAL Food Grade Hose, 1" ID x 5 ft., Clear (NTF100-05TC-G)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Red, 50 Ft (2VDU3)
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-625)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Blue, 50 Ft (2VDT7)
- ZORO SELECT Tubing, Nylon, 2 ft, Shore D: 68, 0.170 (ZUSA-HT-3006)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Green, 50 Ft (2VDV2)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Red, 100 Ft (2VDX2)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250Ft, Blue (4HHD6)
- Zoro Select Nylon Tubing