Shop All Nylon Tubing
Zoro Select
Tubing, 3/8" OD, Nylon, Black, 100 Ft
Mfr # 2VDP6
Zoro # G2867821
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60
- Inside Dia. 9/32 in
- Outside Dia. 3/8 in
- Wall Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2VDP6
- Zoro # G2867821
- UPC # 190735929315
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 9/32 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 9/32 in |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Description
Tubing, Application Air, Color Black, Hardness Shore D 60, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Push Button Bathroom Sink Drain without Overflow, Chrome (K820-76)
- LEGEND VALVE 3/4" T-1960NL SWEAT x F1960 BV (101-474NL)
- LEGEND VALVE 1/2 PUSH FIT x FNPT TEE (456-160NL)
- LEGEND VALVE 1" x CLOSE 316 SS NIPPLE (316-100)
- ZORO SELECT Tubing, 6mm OD, Nylon, Natural, 100 Ft (2VDZ4)
- ZORO SELECT NylonTubing, 3mm ID, 5mm OD, 100 Ft. (1523-3mm5mm)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1558)
- ZORO SELECT Tubing, Nylon, 1/8" OD, 100 Ft, Clear (N18-NA)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 50 Ft (2VDT6)
- ZORO SELECT Tubing, 3/16" IDx1/4" OD, 100 Ft, Black (N14-ABLK)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- Zoro Select Tubing