Shop All PVC Tubing
Zoro Select
Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow
Mfr # 806FJ2
Zoro # G710742105
original price:
$44.05
10% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.063 in
- System of Measurement Inch
- Inside Diameter 1/4 in
- Vacuum Rated Not Rated for Vacuum
- Bend Radius 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806FJ2
- Zoro # G710742105
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Inside Diameter | 1/4 in |
Bend Radius | 1 1/2 in |
Overall Length | 100 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Water, Color Yellow, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (802-1000XKABCP)
- EVERFLOW 1/4" Long Nut for Flare Pipe Fittings; Brass (F41L-14)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-317XKABCP)
- ELDON JAMES 1/8" Barbed Wye Connector PK 10 (Y0-2WP)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3284)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-25)
- ZORO SELECT Latex Tubing, 1/16" dia. Inside (ZUSA-HT-1362)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-67)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV6)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1819)
- HYDROMAXX 1"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK100100)
- Zoro Select PVC Tubing