Shop All PVC Tubing
Zoro Select
Tubing, 3/8 I.D., 50 ft., Clear, Flexible
Mfr # 411210-5711G
Zoro # G2226147
original price:
$28.55
10% off
new price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 55
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 411210-5711G
- Zoro # G2226147
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 1/2 in |
Bend Radius | 1-1/2" |
Overall Length | 100 ft |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Hardness Shore A 55, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure Not Applicable, Overall Length 100 ft, PEX Copper Tube Size Not Applicable, Wall Thickness 0.063 in, Bend Radius 1-1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Stem Extension Kit, 3/4 In And 1 In Valve (7829901)
- DELTA Soap/Lotion, Dispenser (RP50781BL)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- KOHLER Hand Shower, Vibrant Brushed Bronze, Wall (22163-BN)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2222)
- ZORO SELECT PVC Tubing (ZUSA-HT-6504)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-118)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4102310-6742)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3583)
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2262)
- TYGON Tubing, 1/2 I.D., 50 ft., Yellow, Flexible (AAG00036)
- Zoro Select PVC Tubing