Shop All PVC Tubing
Zoro Select
Tubing, 3/8 I.D., 100 ft., Clear, Flexible
Mfr # 4EGV2
Zoro # G1095884
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 3/8 in
- Outside Dia. 9/16 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4EGV2
- Zoro # G1095884
- UPC # 190735912782
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 9/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 3 1/2 in |
Bend Radius | 2 1/4 in |
Inside Diameter | 3/8 in |
Overall Length | 100 ft |
Outside Diameter | 9/16 in |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 9/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8191)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Tee (E7WWW1.5)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8W-12-G)
- ZURN Repair Kit, 1-1/2 In, Use w/22N574 (RK112-600XL)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3084)
- ZORO SELECT Fuel Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-2903)
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2262)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2163)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-62)
- ZORO SELECT Clear PVC Tubing -3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-101)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2026X10)
- Zoro Select PVC Tubing