Shop All Silicone Tubing
Zoro Select
Tubing, 3/4 In ID, 1.126 In OD, 100 Ft.
Mfr # 1528-7501126
Zoro # G2768297
product price: $1,951.99
/ea
Free Shipping & Returns
$1,951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 60
- Inside Dia. 3/4 in
- Material Silicone
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1528-7501126
- Zoro # G2768297
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 3 1/4 in |
Overall Length | 100 ft |
Inside Diameter | 3/4 in |
Outside Diameter | 1 1/8 in |
Bend Radius | 3 1/4 in |
Description
Tubing, Application Beverage, Food, Color White, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 3/4 in, Material Silicone, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties High Temperature Resistant, Standards FDA, NSF 51, Wall Thickness 0.19 in, Bend Radius 3 1/4 in, Clarity Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1 1/4 In (0500301734)
- MIDWEST FASTENER 3/4" Nylon Plastic Flat Shower Door Rollers 5PK (31387)
- ZORO SELECT Ball Valve, White/Red, Plastic, 3/4" Pipe (48637)
- PARKER 3/4" x 1/2" FNPT x CPI 316 SS Female Branch Tee (8-8-8 OBZ-SS)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-740)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3112)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1642)
- ZORO SELECT Tubing, Silicone, 5/16 in ID, 9/16 in OD (ZUSA-HT-3511)
- ZORO SELECT FDA and 3A Silicone Tubing, Clear, 5 ft (ZUSA-HT-3668)
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 2 Ft. L (ZUSA-HT-1672)
- ZORO SELECT Santoprene Tubing, 3/8 In OD, 50 Ft (1508-125375-50)
- Zoro Select Silicone Tubing