Shop All Silicone Tubing
Zoro Select
Tubing, 31/64 In ID, .740 In OD, 100 Ft.
Mfr # 1528-484740
Zoro # G0844401
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 60
- Inside Dia. 31/64 in
- Material Silicone
- Outside Dia. 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1528-484740
- Zoro # G0844401
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Inside Dia. | 31/64 in |
Outside Dia. | 47/64 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 7/8 in |
Overall Length | 100 ft |
Bend Radius | 2 7/8 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Description
Tubing, Application Beverage, Food, Color White, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/2 in, Material Silicone, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/4 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties High Temperature Resistant, Standards FDA, NSF 51, Wall Thickness 0.13 in, Bend Radius 2 7/8 in, Clarity Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/Pressure Balancing (2521)
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- STERLING Finesse Frmls Bypass Door (5425-59PBL-G03)
- KOHLER Standard Pop-Up Drain, Non-Exposed, With (7126-CP)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3150)
- ZORO SELECT Silicone Tubing-3/4" ID x 1" OD x 2, 3A (ZUSA-HT-2437)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-740)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-763)
- ZORO SELECT FDA Silicone Tubing, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-753)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3142)
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 5 Ft. L (ZUSA-HT-1656)
- Zoro Select Silicone Tubing