Shop All Stainless Steel Tubing
This Product is Discontinued
Zoro Select
Tubing, 304 SS, 3 ft. L, Welded, 1-1/2" O.D. (Discontinued)
Mfr # TODP1500X16X3-4
Zoro # G8483618
This Product is Discontinued
Key Features
- Outside Diameter 1 1/2 in
- Wall Thickness 0.065 in
- Tube Material 304 Stainless Steel
- Tube Length 3 ft
- Inside Diameter 1.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TODP1500X16X3-4
- Zoro # G8483618
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1 1/2 in |
Tube Length | 3 ft |
Inside Diameter | 1.37 in |
Outside Dia. | 1 1/2 in |
Outside Dia. Tolerance | +/-0.005 in |
Inside Dia. | 1.37 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 3 ft |
Details
Wall Thickness | 0.065 in |
Tube Material | 304 Stainless Steel |
Type | Welded |
Temp. Range | -30 Degrees to 250 Degrees F |
Item | Tubing |
Ferrule Included | No |
Standards | ASTM A249/A269/A270 |
Minimum Operating Temperature | -30 Degrees F |
System of Measurement | Inch |
Fabrication | Welded |
Material Grade | 304 |
Maximum Operating Temperature | 250 Degrees F |
Material | Stainless Steel |
Description
Tubing, Fabrication Welded, Inside Diameter 1.37 in, Material Stainless Steel, Material Grade 304, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1 1/2 in, Overall Length 3 ft, Standards ASTM A249/A269/A270, Wall Thickness 0.065 in, System of Measurement Inch, Minimum Operating Temperature -30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.