Shop All Aluminum Tubing
Zoro Select
Tubing, 2.402 in ID, 2-1/2 in. OD, Aluminum
Mfr # 4NTH1
Zoro # G2795091
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 2.402 in
- Outside Dia. 2 1/2 in
- Wall Thickness 0.049 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTH1
- Zoro # G2795091
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 2.402 in |
Outside Dia. | 2 1/2 in |
Tube Length | 6 ft |
Overall Length | 6 ft |
Outside Diameter | 2 1/2 in |
Inside Diameter | 2.402 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 2.402 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 369 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 2 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.049 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3168 08 56)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- AMERICAN FILTER CO AFC Brand AFC-RF-A1, Compatible to Kenmore 469014 Refrigerator Water Filters (1PK) Made by AFC (469014-AFC-RF-A1-1-68399)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- ZORO SELECT Tubing, 0.495 in. ID, 5/8 in. OD, Aluminum (4NTE3)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NRX9)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NTD7)
- ZORO SELECT Tubing, 1.18 in. ID, 1-1/4 in. OD, Aluminum (4NRZ5)
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum (4NRX7)
- ZORO SELECT Tubing, 0.62 in. ID, 3/4 in. OD, Aluminum (4NTE5)
- ZORO SELECT Tubing, 0.319 in. ID, 3/8 in. OD, Aluminum (4NRX8)
- Zoro Select Tubing