Shop All Nylon Tubing
Zoro Select
Tubing, 1/8" OD, Nylon, Natural, 100 Ft
Mfr # 2VDN3
Zoro # G3345334
original price:
$18.29
9% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60
- Inside Dia. 3/32 in
- Outside Dia. 1/8 in
- Wall Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VDN3
- Zoro # G3345334
- UPC # 190735933466
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 1/8 in |
Tube Length | 100 ft |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Overall Length | 100 ft |
Outside Diameter | 1/8 in |
Inside Diameter | 3/32 in |
Description
Tubing, Application Air, Color Beige, Hardness Shore D 60, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 267 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 2 in. x 2 in. PVC Compression Coupling (PVCCOMP2)
- LEGEND VALVE 2" S-640 PVC BACKWATER VALVE (202-252)
- ZURN Sensor Faucet (Z6915-XL-MV-SH)
- LEGEND VALVE 1-1/4" X CLOSE 304 SS NIPPLE (304-120)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Red, 50 Ft (2VDU4)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Natural, 50 Ft (2VDL9)
- ZORO SELECT Tubing, Nylon, 2 ft, Shore D: 68, 0.170 (ZUSA-HT-3006)
- ZORO SELECT NylonTubing, 4mm ID, 6mm OD, 100 Ft. (1523-4mm6mm)
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Yellow (N38-AY)
- ZORO SELECT NylonTubing, 3mm ID, 5mm OD, 100 Ft. (1523-3mm5mm)
- PARKER Tubing, Natural, Overall 100 ft L (NN6X1)
- Zoro Select Tubing