Shop All Aluminum Tubing
Zoro Select
Tubing, 1.62 in ID, 1-3/4 in OD, Aluminum
Mfr # 4NTG5
Zoro # G0942356
original price:
$75.99
10% off
new price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 1.62 in
- Outside Dia. 1 3/4 in
- Wall Thickness 0.065 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTG5
- Zoro # G0942356
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 1.62 in |
Outside Dia. | 1 3/4 in |
Tube Length | 6 ft |
Overall Length | 6 ft |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1.62 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.62 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 698 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 3/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Welded, 3/4x2 1/2 (793MX3)
- ZORO SELECT 1-1/2" Socket Weld SS Coupling (4307004274)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3109 04 13)
- DOMINION COMMERCIAL FAUCETS Glass Filler, With Fitting, Spout, Trigger (77-0200)
- ZORO SELECT Tubing, 0.215 in. ID, 5/16 in. OD, Aluminum (4NTD2)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTA1)
- ZORO SELECT Tubing, 0.652 in. ID, 3/4 in. OD, Aluminum (4NTE4)
- ZORO SELECT Tubing, 0.93 in. ID, 1 in. OD, Aluminum (4NTF1)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NRY7)
- ZORO SELECT Tubing, 0.09 in. ID, 3/16 in. OD, Aluminum (4NTC6)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 (3ACP4)
- Zoro Select Aluminum Tubing