Shop All Nylon Tubing
Zoro Select
Tubing, 15/64"ID, 5/16" OD, Nylon, Nat, 100ft
Mfr # 2VDN7
Zoro # G2810385
original price:
$60.35
10% off
new price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60
- Inside Dia. 15/64 in
- Outside Dia. 5/16 in
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VDN7
- Zoro # G2810385
- UPC # 190735928684
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 15/64 in |
Outside Dia. | 5/16 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter | 5/16 in |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Color Beige, Hardness Shore D 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" NPT Brass Swing Check Valve (10F323)
- GEDORE Pipe Shears, 2-1/2" Cutting Capacity (2268 3)
- TECHNOCHECK VALVE 125 IRON WAFER 3IN CHECK VALVE (5050)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Brushed Brass (CC8147)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250 Ft, Red (4HHD7)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.251 (ZUSA-HT-2603)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 250 Ft (2VDR9)
- ZORO SELECT NylonTubing, 8mm ID, 10mm OD, 100 Ft. (1523-8mm10mm)
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-611)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250Ft, Blue (4HHD6)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Green, 100 Ft (2VDX6)
- Zoro Select Nylon Tubing