Shop All Nylon Tubing
Zoro Select
Tubing, 15/64" ID, 5/16" OD, 250 Ft, Red
Mfr # 4HHE2
Zoro # G2349331
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60 +/-3
- Inside Dia. 15/64 in
- Outside Dia. 5/16 in
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HHE2
- Zoro # G2349331
- UPC # 190735924518
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 15/64 in |
Outside Dia. | 5/16 in |
Tube Length | 250 ft |
Outside Diameter | 5/16 in |
Inside Diameter | 1/4 in |
Outside Diameter Tolerance | +0.002 to -0.005 in |
Overall Length | 250 ft |
Description
Tubing, Application Air, Color Red, Hardness Shore D 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 25 Ft. L (ZUSA-HT-1252)
- SPEARS 1-1/4" Barbed PVC Coupling (1429-012)
- ZORO SELECT 3/8" x 1/4" FNPT Galvanized Reducer (1XKV3)
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE3)
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Yellow (N38-AY)
- ZORO SELECT Nylon Tubing (ZUSA-HT-7352)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-630)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Red, 100 Ft (2VDX2)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Red, 50 Ft (2VDU3)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 100 Ft (2VDN9)
- NYLOCHEM Nylochem Nylon 12 Tubing, 8mm / 5/16" x 100', Black (N08M/516ABK)
- Zoro Select Tubing