Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1529L-7501000-25
Zoro # G006000582
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Standards FDA
- Inside Diameter 3/4 in
- System of Measurement Inch
- Jacket Material No Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1529L-7501000-25
- Zoro # G006000582
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/4 in |
Overall Length | 25 ft |
Outside Diameter | 1 in |
Details
Item | Tubing |
Material | Latex |
Standards | FDA |
System of Measurement | Inch |
Jacket Material | No Jacket |
Fitting Compatibility | Barbed |
Maximum Operating Temperature | 150 Degrees F |
Resistance Properties | Wear Resistant |
Peristaltic Pump Compatible | No |
Jacket Color | No Jacket |
Autoclavable | Yes |
Reinforcement | Not Reinforced |
Tubing Material | Latex |
Maximum Operating Pressure | 10 psi @ 70 Degrees F |
Tubing Reinforcement | Not Reinforced |
Description
Tubing, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., White (FTH200-05TC-G)
- ZORO SELECT 3/4" MNPT x 6 ft TBE 316 Stainless Steel Pipe Sch 80 (E6BNE23)
- ZORO SELECT PEX Tubing, White, 1-1/2 in, 100 ft, 100 psi (Q7PC100X)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 300 ft, 100 psi (Q4PC300XBLUE)
- ZORO SELECT Tubing, 1/4In IDx3/8 In OD, 1000 Ft, Yellow (PE38-DY)
- ZORO SELECT Tubing, 5/32In IDx1/4In OD, 1000 Ft, Yellow (PE14-DY)
- ZORO SELECT Tubing (1529L-375625-25)
- ZORO SELECT PEX Tubing, Orange, 1/2 in, 300 ft, 80 psi (Q3PAP300X)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0500-062-50)
- Zoro Select PEX Tubing