Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1529L-7501000-20
Zoro # G006000681
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Standards FDA
- Fitting Compatibility Barbed
- Jacket Color No Jacket
- Tubing Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1529L-7501000-20
- Zoro # G006000681
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/4 in |
Overall Length | 20 ft |
Outside Diameter | 1 in |
Details
Item | Tubing |
Material | Latex |
Standards | FDA |
Fitting Compatibility | Barbed |
Jacket Color | No Jacket |
Tubing Material | Latex |
Resistance Properties | Wear Resistant |
Reinforcement | Not Reinforced |
Jacket Material | No Jacket |
Maximum Operating Temperature | 150 Degrees F |
System of Measurement | Inch |
Tubing Reinforcement | Not Reinforced |
Peristaltic Pump Compatible | No |
Maximum Operating Pressure | 10 psi @ 70 Degrees F |
Autoclavable | Yes |
Description
Tubing, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Toilet Flange, Floor, 4" Spigot Fit (43587)
- KOHLER Base Mounting Kit (1145703)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" OD Tube, 304SS (100200-4-555)
- ZORO SELECT 1/4" MNPT Galvanized Hex Head Plug (1MPL4)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Red (PE38-DR)
- ZORO SELECT PEX Tubing, White, 1/2 in, 300 ft, 100 psi (Q3PC300X)
- ZORO SELECT PEX Tubing, White, 1/8 in, 100 ft, 100 psi (Q0PC100)
- ZORO SELECT Tubing, 1 1/2 In OD, 100 Ft L, Natural (HDPE1.50ANA)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-15-100-16)
- ZORO SELECT Tubing, 1 In OD, 100 Ft L, Natural (HDPE1X34ANA)
- ZORO SELECT PEX Tubing, Red, 1 in, 300 ft, 100 psi (Q5PC300XRED)
- Zoro Select Tubing