Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1529L-375500-50
Zoro # G606000357
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Standards FDA
- Peristaltic Pump Compatible No
- System of Measurement Inch
- Reinforcement Not Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1529L-375500-50
- Zoro # G606000357
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/8 in |
Overall Length | 50 ft |
Outside Diameter | 1/2 in |
Details
Item | Tubing |
Material | Latex |
Standards | FDA |
Peristaltic Pump Compatible | No |
System of Measurement | Inch |
Reinforcement | Not Reinforced |
Tubing Material | Latex |
Maximum Operating Pressure | 10 psi @ 70 Degrees F |
Jacket Color | No Jacket |
Fitting Compatibility | Barbed |
Maximum Operating Temperature | 150 Degrees F |
Jacket Material | No Jacket |
Tubing Reinforcement | Not Reinforced |
Autoclavable | Yes |
Resistance Properties | Wear Resistant |
Description
Tubing, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA Boshart Pipe Adapter, 1 in, MPT x Insert, Polyethylene, Gray (UPPA-10)
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged Carbon Steel Ball Valve Inline, API 607 FIRESAFE (FS8246RTM1020)
- VELVAC Brass Pipe Fitting, 3/4" x 1/4" Pipe Size (016085)
- HEALTHSMART 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0624)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Natural (HDPE14X.170ANA)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 50 0ft, 100 psi (Q3PC500XRED)
- ZORO SELECT Tubing, 1 In OD, 100 Ft L, Natural (HDPE1X34ANA)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Red (PE12-AR)
- ZORO SELECT Tubing (1529L-375625-25)
- ZORO SELECT Tubing (1529L-250500-10)
- APOLLO PIPE PLYTL BLU 1/2in. X300ft (EPPB30012S)
- Zoro Select Tubing