Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1529L-375500-25
Zoro # G806000461
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Standards FDA
- Maximum Operating Temperature 150 Degrees F
- Inside Diameter 3/8 in
- Peristaltic Pump Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1529L-375500-25
- Zoro # G806000461
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/8 in |
Overall Length | 25 ft |
Outside Diameter | 1/2 in |
Details
Item | Tubing |
Material | Latex |
Standards | FDA |
Maximum Operating Temperature | 150 Degrees F |
Peristaltic Pump Compatible | No |
Resistance Properties | Wear Resistant |
Reinforcement | Not Reinforced |
Autoclavable | Yes |
System of Measurement | Inch |
Jacket Material | No Jacket |
Tubing Reinforcement | Not Reinforced |
Jacket Color | No Jacket |
Tubing Material | Latex |
Fitting Compatibility | Barbed |
Maximum Operating Pressure | 10 psi @ 70 Degrees F |
Description
Tubing, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Aluminum, 1/16 in, PK3 (8100)
- ZORO SELECT Push-to-Connect Coupling, 1/2 in Tube Size, Brass, Brown (75018LF)
- CHICAGO FAUCET Cartridge Repair Kit, Brass, Elastomers (849-DAB)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220498)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (PE14-ABLK)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- ZORO SELECT Tubing (1529L-125250-10)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Black (PE38-DBLK)
- ZORO SELECT Tubing, Oxygen Barrier, 3/8 in, Orange (U855O300)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Blue (PE38-DBU)
- ELDON JAMES Thermoplastic Tubing (EJP4-7-25)
- Zoro Select Tubing