Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1529L-312437-20
Zoro # G206000689
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Standards FDA
- Peristaltic Pump Compatible No
- Inside Diameter 5/16 in
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1529L-312437-20
- Zoro # G206000689
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 5/16 in |
Outside Diameter | 7/16 in |
Overall Length | 20 ft |
Details
Item | Tubing |
Material | Latex |
Standards | FDA |
Peristaltic Pump Compatible | No |
Autoclavable | Yes |
Maximum Operating Pressure | 10 psi @ 70 Degrees F |
Tubing Reinforcement | Not Reinforced |
System of Measurement | Inch |
Jacket Material | No Jacket |
Jacket Color | No Jacket |
Tubing Material | Latex |
Maximum Operating Temperature | 150 Degrees F |
Resistance Properties | Wear Resistant |
Reinforcement | Not Reinforced |
Fitting Compatibility | Barbed |
Description
Tubing, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 7/16 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L2.0)
- APOLLO PEX 32-Port PEX Manifold with 1/2 in. Brass Ball Valves (6907932CP)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102CW)
- ZORO SELECT Cross, 3/4", 150,304, Thrd Heavy (4381033840)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-15-100-16)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Black (PE06MABK)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Red (PE38-DR)
- ZORO SELECT PEX Tubing, Orange, 1 in, 100 ft, 80 psi (Q5PAP100X)
- ZORO SELECT Tubing (1524-7501000-5)
- EZ ROUTE Routing System, 10" H, 26" L, 12 Channels (P01-12)
- Zoro Select Tubing