Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1529L-250500-50
Zoro # G106000314
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Standards FDA
- Autoclavable Yes
- Reinforcement Not Reinforced
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1529L-250500-50
- Zoro # G106000314
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Overall Length | 50 ft |
Details
Item | Tubing |
Material | Latex |
Standards | FDA |
Autoclavable | Yes |
Reinforcement | Not Reinforced |
System of Measurement | Inch |
Maximum Operating Temperature | 150 Degrees F |
Peristaltic Pump Compatible | No |
Resistance Properties | Wear Resistant |
Tubing Material | Latex |
Jacket Material | No Jacket |
Jacket Color | No Jacket |
Maximum Operating Pressure | 10 psi @ 70 Degrees F |
Tubing Reinforcement | Not Reinforced |
Fitting Compatibility | Barbed |
Description
Tubing, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH SEAT 14.375 In.W Lift-Off Round Closed Front Toilet Seat In White (500EC 000)
- PARKER Hex Reducing Nipple, Brass, 1/4 x 1/8 in (216P-4-2)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1/2" (4316010880)
- GENOVA CANPLAS Sewer Plug, 4 in, MNPT, PVC, White (414244BC)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 300 ft, 100 psi (Q3PC300XRED)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Natural (HDPE14X.170ANA)
- ZORO SELECT Tubing, 1 1/2 In OD, 100 Ft L, Natural (HDPE1.50ANA)
- ZORO SELECT PEX Tubing, Red, 1in, 100 ft, 100 psi (Q5PC100XRED)
- ZORO SELECT Tubing (1524-375625-10)
- ZORO SELECT PEX Tubing, Blue, 1 in, 300 ft, 100 psi (Q5PC300XBLUE)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- Zoro Select PEX Tubing