Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1529L-250500-10
Zoro # G806000348
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Standards FDA
- System of Measurement Inch
- Overall Length 10 ft
- Jacket Color No Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1529L-250500-10
- Zoro # G806000348
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 10 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Details
Item | Tubing |
Material | Latex |
Standards | FDA |
System of Measurement | Inch |
Jacket Color | No Jacket |
Autoclavable | Yes |
Reinforcement | Not Reinforced |
Resistance Properties | Wear Resistant |
Peristaltic Pump Compatible | No |
Maximum Operating Pressure | 10 psi @ 70 Degrees F |
Jacket Material | No Jacket |
Tubing Reinforcement | Not Reinforced |
Maximum Operating Temperature | 150 Degrees F |
Tubing Material | Latex |
Fitting Compatibility | Barbed |
Description
Tubing, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK - PIPE (8 FTX-S)
- KINGSTON BRASS KB988LL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel (KB988LL)
- PREMIER 61 in. x 22 in. Custom Vanity Top Recessed Double Bowl in White Swirl (A226110313C2-2)
- K-FLEX USA 4" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALFSK-4A)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 1000 Ft, Black (PE14-DBLK)
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (PE14AG)
- ZORO SELECT Tubing (1522-170250-50)
- ZORO SELECT Tubing, 1/4In IDx3/8 In OD, 1000 Ft, Yellow (PE38-DY)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Blue (PE12-ABU)
- APOLLO PEX 1/2 in. x 2 ft. Red PEX Pipe (APPR212)
- Zoro Select PEX Tubing