Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1529L-250437-50
Zoro # G006000384
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Standards FDA
- Maximum Operating Temperature 150 Degrees F
- Inside Diameter 1/4 in
- Tubing Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1529L-250437-50
- Zoro # G006000384
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/4 in |
Overall Length | 50 ft |
Outside Diameter | 7/16 in |
Details
Item | Tubing |
Material | Latex |
Standards | FDA |
Maximum Operating Temperature | 150 Degrees F |
Tubing Material | Latex |
Autoclavable | Yes |
Resistance Properties | Wear Resistant |
Peristaltic Pump Compatible | No |
Jacket Color | No Jacket |
Reinforcement | Not Reinforced |
Fitting Compatibility | Barbed |
Tubing Reinforcement | Not Reinforced |
Maximum Operating Pressure | 10 psi @ 70 Degrees F |
System of Measurement | Inch |
Jacket Material | No Jacket |
Description
Tubing, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY HOT In-Line Water Filter 1/4" Connections (45-RH-WF-TO-SI)
- LEGRIS Push-to-Connect Union Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3104 08 00)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 100 psi (6010DCV01AKM0100)
- ZORO SELECT Tubing, Oxygen Barrier, 1/2 in, Orange (U860O300)
- ZORO SELECT Tubing (1529L-250500-10)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Natural (PE04MANA)
- ZORO SELECT Tubing, Oxygen Barrier, 3/4 in, Orange (U870O300)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Natural (PE12-CNA)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- ZORO SELECT PEX Tubing, White, 1-1/2 in, 100 ft, 100 psi (Q7PC100X)
- Zoro Select Tubing