Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1529L-187437-50
Zoro # G306000565
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Standards FDA
- Jacket Color No Jacket
- Peristaltic Pump Compatible No
- Outside Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1529L-187437-50
- Zoro # G306000565
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 7/16 in |
Inside Diameter | 3/16 in |
Overall Length | 50 ft |
Details
Item | Tubing |
Material | Latex |
Standards | FDA |
Jacket Color | No Jacket |
Peristaltic Pump Compatible | No |
Tubing Reinforcement | Not Reinforced |
Fitting Compatibility | Barbed |
Maximum Operating Pressure | 10 psi @ 70 Degrees F |
Autoclavable | Yes |
Jacket Material | No Jacket |
Reinforcement | Not Reinforced |
Maximum Operating Temperature | 150 Degrees F |
Resistance Properties | Wear Resistant |
System of Measurement | Inch |
Tubing Material | Latex |
Description
Tubing, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-F600-75)
- AVENTICS Solenoid Valve Connector (1834484105)
- LEGEND VALVE 3/4" BRONZE HYDRANT ELBOWS (312-054)
- ELKAY Elkay Classroom Bubbler Assembly Chrome (LK1141A)
- ZORO SELECT Gas Tubing, Yellow, 1.05 In OD, 150 Ft (PGA07541010020-150)
- ZORO SELECT Tubing, 3/8 In OD, 1000 Ft L, Green (PE38DG)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Natural (PE08MANA)
- ZORO SELECT PEX Tubing, Blue, 1 in, 100 ft, 100 psi (Q5PC100XBLUE)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Natural (HDPE38ANA)
- ZORO SELECT Tubing, 5/16 In OD, 100 Ft L, Natural (HDPE516ANA)
- Zoro Select PEX Tubing