Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-375625-15
Zoro # G006000285
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.13 in
- Color Black
- Application Ethylene Glycol, Water
- Hardness Shore A 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-375625-15
- Zoro # G006000285
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 15 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 5/8 in, Overall Length 15 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel (KB986ACLPN)
- ZURN Adapter, Polyalloy, 1" Tube (QQPMC55X)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- ZORO SELECT Tubing (1506-188375-15)
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- ZORO SELECT Tubing, 2 1/4 In OD, 100 Ft L, Natural (HDPE2.25ANA)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Natural (PE08MANA)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Natural (HDPE38ANA)
- ZORO SELECT Tubing (1524-7501000-5)
- ZORO SELECT PEX Tubing, Red, 1in, 100 ft, 100 psi (Q5PC100XRED)
- Zoro Select PEX Tubing