Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-375500-25
Zoro # G606000746
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.06 in
- Application Ethylene Glycol, Water
- Color Black
- Maximum Operating Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-375500-25
- Zoro # G606000746
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 25 ft |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100348)
- GROHE Tempesta Ntempesta 100 Iv Headshower (26044001)
- ACORN CONTROLS Direct Acting Air Diaphragm Assembly (2563-004-001)
- VIEGA Viega ProPress reducer, 3/4" x 1/2" (78147)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Black (PE12-ABLK)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 1000 Ft, Black (PE14-DBLK)
- ZORO SELECT PEX Tubing, White, 1 in, 500 ft, 100 psi (Q5PC500X)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 50 0ft, 100 psi (Q3PC500XRED)
- ZORO SELECT Tubing (1529L-250500-10)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 500 ft, 100 psi (Q3PC500XBLUE)
- APOLLO PEX 3/4 in. x 2 ft. White PEX Pipe (APPW234)
- Zoro Select Tubing