Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-375500-15
Zoro # G506000204
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.06 in
- Application Ethylene Glycol, Water
- Color Black
- Peristaltic Pump Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-375500-15
- Zoro # G506000204
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 15 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/2 in, Overall Length 15 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Plastic Flush Valve, For Use With American Standard Toilets (68-7089)
- MUELLER Bibb 3/4 Qtr Turn No Kink Hose (102-354HN)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Red, 50 Ft (2VDU4)
- ANVIL 2" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300155009)
- ZORO SELECT PEX Tubing, Red, 1 in, 300 ft, 100 psi (Q5PC300XRED)
- ZORO SELECT PEX Tubing, White, 3/4 in, 300 ft, 100 psi (Q4PC300X)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (PE38-ABLK)
- ZORO SELECT PEX Tubing, White, 1 in, 100 ft, 100 psi (Q5PC100X)
- ZORO SELECT PEX Tubing, White, 1-1/4 in, 100 ft, 100 psi (Q6PC100X)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Black (PE04MABK)
- ZORO SELECT Gas Tubing, Yellow, 1.315 In OD, 150 Ft (PGA10041010020-150)
- Zoro Select PEX Tubing