Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-250500-50
Zoro # G006000612
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.13 in
- Application Ethylene Glycol, Water
- Color Black
- Maximum Operating Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-250500-50
- Zoro # G006000612
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/4 in |
Overall Length | 50 ft |
Outside Diameter | 1/2 in |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36255)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount, Number of Holes: 2 (0356115.020)
- ZORO SELECT 4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (2WU38)
- ACORN CONTROLS Flow Control Washer, 3/8 in Dia, Black (0469-020-001)
- ZORO SELECT Tubing, 1 1/2 In OD, 100 Ft L, Natural (HDPE1.50ANA)
- ZORO SELECT PEX Tubing, Orange, 1/2 in, 300 ft, 80 psi (Q3PAP300X)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-9-160-12)
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- ZORO SELECT Tubing (1508-500625-25)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Black (PE08MABK)
- VERSILON PEX Tubing, Clear, 1/2 in, 50 ft, 165F (AJD00038)
- Zoro Select Tubing