Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-250500-5
Zoro # G106000307
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.13 in
- Color Black
- Application Ethylene Glycol, Water
- Overall Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-250500-5
- Zoro # G106000307
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 5 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (5P657)
- T&S BRASS Removable Insert-Cold For - Part# Ts66L (TS66L)
- ANVIL 3/4" x 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310007802)
- NVENT CADDY Strut Cushion Clamp, 1 In Pipe (CCC0125)
- ZORO SELECT PEX Tubing, Blue, 1 in, 300 ft, 100 psi (Q5PC300XBLUE)
- ZORO SELECT PEX Tubing, White, 1/2 in, 300 ft, 100 psi (Q3PC300X)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 1000 Ft, Black (PE14-DBLK)
- ZORO SELECT PEX Tubing, White, 2 in, 100 ft, 100 psi (Q8PC100X)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Blue (PE38-ABU)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (PE14-ABLK)
- EVERFLOW HDPE Corrugated Pre-Sleeved Insulated PEX-A tubing 3/4''x 300 Ft. Blue (ZPSPC56522)
- Zoro Select PEX Tubing