Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-250500-25
Zoro # G406000755
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.13 in
- Application Ethylene Glycol, Water
- Color Black
- Maximum Operating Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-250500-25
- Zoro # G406000755
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/4 in |
Overall Length | 25 ft |
Outside Diameter | 1/2 in |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500361084)
- KOHLER Revel 5/16 Pivot Door, 74 X 31-1/8 (707506-L-BNK)
- B & K CELCON FLOAT VALVE 1/4"" (4132)
- TIGRE USA 12 Poly Insert Tee (1401-005BC)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Black (PE08MABK)
- ZORO SELECT Tubing (1524-375625-10)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X58ANA)
- ZORO SELECT Tubing, 1/4In IDx3/8 In OD, 1000 Ft, Yellow (PE38-DY)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Red (PE38-AR)
- ZORO SELECT PEX Tubing, Orange, 1/2 in, 300 ft, 80 psi (Q3PAP300X)
- ZORO SELECT Tubing (1526-375500-50)
- Zoro Select Tubing