Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-250500-20
Zoro # G506000563
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.13 in
- Application Ethylene Glycol, Water
- Color Black
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-250500-20
- Zoro # G506000563
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 20 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/2 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Bonnet Repair Kit, 3/4 - 1" 710 (RK34-710B)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (T4PPA03SL)
- ZURN Sensor Faucet (Z6913-XL-SSH)
- DIXON Type H Cam and Groove Dust Cap, 3 in, Polypropylene, Domestic (PPH300)
- ZORO SELECT PEX Tubing, White, 1/2", 500 ft, 100 psi (Q3PC500X)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 300 ft, 100 psi (Q4PC300XBLUE)
- ZORO SELECT Tubing, Oxygen Barrier, 3/4 in, Orange (U870O300)
- ZORO SELECT Gas Tubing, Yellow, 0.625 In OD, 150 Ft (PGA05041010028-150)
- ZORO SELECT Tubing (1529L-125250-10)
- ZORO SELECT Tubing (1522-170250-50)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Blue (1219-440F3)
- Zoro Select PEX Tubing