Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-250500-10
Zoro # G606000456
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.13 in
- Application Ethylene Glycol, Water
- Color Black
- Tubing Reinforcement Not Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1526-250500-10
- Zoro # G606000456
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 10 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE 2" Pipe Dia., Cast Bronze, Flat Strainer, Twist Handle Waste Drain (D50-7200)
- NIBCO 5/8" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 5/8x1/2)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV20075STE)
- ZORO SELECT Tubing, 1/4In IDx3/8 In OD, 1000 Ft, Yellow (PE38-DY)
- ZORO SELECT Tubing (1522-375500-15)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Natural (PE08MANA)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Natural (HDPE14X.170ANA)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 100 ft, 100 psi (Q4PC100XBLUE)
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02017)
- Zoro Select Tubing