Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-250375-50
Zoro # G506000631
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.06 in
- Application Ethylene Glycol, Water
- Color Black
- Fitting Compatibility Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-250375-50
- Zoro # G506000631
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 50 ft |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS Brass 2 PK (BFC.1-2.2)
- FILL-RITE Filter Housing, 3/4 in, NPT, 18 gpm, 50 psi, 11 in Overall Ht, Cast Aluminum, White (1200KTF7018)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075CM120)
- SMITH-COOPER Square Plug, Cored, 3/4", 125, Brz Nl (4385006430)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- ZORO SELECT Tubing, 7/8 In OD, 100 Ft L, Natural (HDPE78ANA)
- ZORO SELECT PEX Tubing, White, 1/2 in, 300 ft, 100 psi (Q3PC300X)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Black (PE38-DBLK)
- ZORO SELECT PEX Tubing, White, 1/2", 500 ft, 100 psi (Q3PC500X)
- ZORO SELECT PEX Tubing, Orange, 1 in, 100 ft, 80 psi (Q5PAP100X)
- VERSILON PEX Tubing, Clear, 3/16 in, 50 ft, 402F (TSFE14-0250-031-50)
- Zoro Select PEX Tubing