Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-250375-15
Zoro # G106000260
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.06 in
- Color Black
- Application Ethylene Glycol, Water
- Flow Application Diluted Acid Transfer, Ethylene Glycol Lines, Water Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-250375-15
- Zoro # G106000260
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/4 in |
Overall Length | 15 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 3/8 in, Overall Length 15 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIROMATIC B100Hcv 3/8" Npt(F) X 3/8" Npt (B100HCV)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- COPPER PRESS BY TMG 1/2 in. 1/2 in. Copper Press x Press Coupling with Dimple Stop (XPRC12)
- KOHLER Aerator Kit, 1.5 Gpm (1103466-CP)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 500 ft, 100 psi (Q3PC500XBLUE)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 100 ft, 100 psi (Q4PC100XBLUE)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X.600ANA)
- ZORO SELECT PEX Tubing, Red, 1 in, 300 ft, 100 psi (Q5PC300XRED)
- ZORO SELECT Tubing (1529L-125250-10)
- ZORO SELECT PEX Tubing, White, 1 in, 100 ft, 100 psi (Q5PC100X)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- Zoro Select PEX Tubing