Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-187438-20
Zoro # G606000371
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.13 in
- Application Ethylene Glycol, Water
- Color Black
- Outside Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-187438-20
- Zoro # G606000371
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 7/16 in |
Inside Diameter | 3/16 in |
Overall Length | 20 ft |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 7/16 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.000.0000)
- PARKER Solenoid Valve Coil, 120/240VAC, 10V (PKC-1-120/240)
- ANVIL 1/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310061601)
- ZORO SELECT Spud Gasket For Toilet (22UR75)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Natural (PE06MANA)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PE38AG)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- ZORO SELECT PEX Tubing, Red, 1 in, 300 ft, 100 psi (Q5PC300XRED)
- ZORO SELECT PEX Tubing, Blue, 1 in, 100 ft, 100 psi (Q5PC100XBLUE)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Black (PE08MABK)
- Zoro Select PEX Tubing